Check Availability
Base,  Gray,  2-13/32" Height,  3-15/16" Width,  4-33/64" Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436M61
Mfr. Model # SLMBW-PNP-012-024GY
UNSPSC #39111706
Shipping Weight 0.45 lbs
Country of Origin Italy *
Item Base
Color Gray
Width 3-15/16"
Depth 4-33/64"
Height 2-13/32"
Mounting Wall
Standards UL Listed, cUL Listed, CE Certified, RoHS Compliant
Includes SLM Base Module
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In