Check Availability
Base,  Red,  1-13/16" Height,  3-29/32" Width,  3-29/32" Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436M50
Mfr. Model # SLMBD-012-024R
UNSPSC #39111706
Shipping Weight 0.25 lbs
Country of Origin Italy *
Item Base
Color Red
Width 3-29/32"
Depth 3-29/32"
Height 1-13/16"
Mounting Deep Surface
Standards UL Listed, cUL Listed, CE Certified, RoHS Compliant
Includes SLM Base Module
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In