Check Availability
Base,  Gray,  3-53/64" Height,  4-23/32" Width,  4-39/64" Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436M49
Mfr. Model # SLMBT-120-240GY
UNSPSC #39111706
Shipping Weight 0.6 lbs
Country of Origin Italy *
Item Base
Color Gray
Width 4-23/32"
Depth 4-39/64"
Height 3-53/64"
Mounting Dual Twin
Standards UL Listed, cUL Listed, CE Certified, RoHS Compliant
Includes SLM Base Module
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In