Check Availability
  • FANTECH 

    SPST Attic Fan Thermostat with 80° to 130°F Range, 10A

  • Item # 15W827
  • Mfr. Model # FAT 10
  • (1)
SPST Attic Fan Thermostat with 80° to 130°F Range, 10A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15W827
Mfr. Model # FAT 10
UNSPSC #41112209
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Attic Fan Thermostat
Thermostat Switch Type SPST
Thermostat Control Range 80 Degrees to 130 Degrees F
Thermostat Voltage 115VAC
Full Load Amps @ 120VAC 10A
Differential 15 Degrees F
Thermostat Heating/Cooling Cooling
Thermostat Item Attic Fan Thermostat
Switch Action Close on Rise
Number of Switches 1
Sensor Type Bi-Metallic Spring
For Use With Fans Under 10 Amps
Color White
Application Attic Fan Thermostat
Enclosure Type Single Gang Box
Input Voltage 115V
Inductive Amps @ 120V 10A
Full Load Amps 10A
Mounting Single Gang Box
Number of Stages 1
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In