Check Availability
  • FALLTECH 

    FallTech Tower Climber® Full Body Harness with 425 lb. Weight Capacity, Yellow, M

  • Item # 20UM62
  • Mfr. Model # G7042M
FallTech Tower Climber® Full Body Harness with 425 lb. Weight Capacity, Yellow, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Tower Climber® full body harness features premium, breathable, padded air-mesh shoulder yokes with integral, non-slip dorsal D-ring adjustment. Its contoured, stitched-down leg pads help to provide comfort and security, and its twin torso keepers help to provide assistance in stowing idle lanyard connectors. Spring-tension torso adjusters maintain a low profile, and forged alloy steel hardware helps to provide added security.
Show More Close
 

Technical Specifications

Item # 20UM62
Mfr. Model # G7042M
UNSPSC #46182306
Shipping Weight 8.2 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Tower Climbing
Harness Sizing M
Weight Capacity 425 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings Yes
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Yellow
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI Z359.1
Series FallTech Tower Climber(R)
Includes Padded Work Seat Sling, Waist Pad with Belt
* This product's country of origin is subject to change

Welcome Sign In