Check Availability
  • FALLTECH 

    Oil/Derrick Full Body Harness with 425 lb. Weight Capacity, Black/Yellow, S

  • Item # 45J084
  • Mfr. Model # G8011S
Oil/Derrick Full Body Harness with 425 lb. Weight Capacity, Black/Yellow, S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This full-body harness features polyester construction and is suitable for oil derrick and gas applications.
Show More Close
 

Technical Specifications

Item # 45J084
Mfr. Model # G8011S
UNSPSC #46182306
Shipping Weight 4.58 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Oil and Gas
Harness Sizing S
Weight Capacity 425 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Mating
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Black/Yellow
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards OSHA 1926.502, ANSI Z359.1-2007, Z359.12-2009
Series Oil/Derrick
Includes Hip-lifting D-rings
* This product's country of origin is subject to change

Welcome Sign In