Check Availability
  • FALLTECH 

    ComforTech® Full Body Harness with 425 lb. Weight Capacity, Brown, XL/2XL

  • Item # 36MF86
  • Mfr. Model # G70672DX2
ComforTech® Full Body Harness with 425 lb. Weight Capacity, Brown, XL/2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Incorporating gel, memory foam, and lumbar support to increase comfort, this full-body harness offers 5-pt. adjustment. Features include twin breakaway lanyard keepers, a padded shoulder yoke, and waist and leg pads. Tool pouches can be mounted on the waist belt.
Show More Close
 

Technical Specifications

Item # 36MF86
Mfr. Model # G70672DX2
UNSPSC #46182306
Catalog Page 1794
Shipping Weight 5.4 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Tower Climbing
Harness Sizing XL/2XL
Weight Capacity 425 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings No
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Brown
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI Z359.1-2007, OSHA 1926.502
Series ComforTech(R)
* This product's country of origin is subject to change

Welcome Sign In