Check Availability
  • FALLTECH 

    ComforTech® Full Body Harness with 425 lb. Weight Capacity, Brown, Universal

  • Item # 36MF85
  • Mfr. Model # G70672D
ComforTech® Full Body Harness with 425 lb. Weight Capacity, Brown, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Incorporating gel, memory foam, and lumbar support to increase comfort, this full-body harness offers 5-pt. adjustment. Features include twin breakaway lanyard keepers, a padded shoulder yoke, and waist and leg pads. Tool pouches can be mounted on the waist belt.
Show More Close
 

Technical Specifications

Item # 36MF85
Mfr. Model # G70672D
UNSPSC #46182306
Catalog Page 1794
Shipping Weight 5.35 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Tower Climbing
Harness Sizing Universal
Weight Capacity 425 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings No
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Brown
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI Z359.1-2007, OSHA 1926.502
Series ComforTech(R)
* This product's country of origin is subject to change

Welcome Sign In