Check Availability
  • FALLTECH 

    Arc Flash Belted Full Body Harness with 425 lb. Weight Capacity, Black, L

  • Item # 20UM50
  • Mfr. Model # G8081L
Arc Flash Belted Full Body Harness with 425 lb. Weight Capacity, Black, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Falltech® Arc Flash body harness is constructed with Arc-Flash-resistant Nomex® fabric. In the event of an arc flash, the Nomex® helps to resist burning.
Show More Close
 

Technical Specifications

Item # 20UM50
Mfr. Model # G8081L
UNSPSC #46182306
Shipping Weight 5.56 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Arc Flash
Harness Sizing L
Weight Capacity 425 lb.
Back D-Ring Web Loop
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles Mating
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Black
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI Z359-1, ASTM F887
Series Arc Flash Belted
Includes Shoulder, Waist, Leg Pads with Belt
* This product's country of origin is subject to change

Welcome Sign In