Check Availability
  • FALLTECH 

    WeldTech Full Body Harness with 425 lb. Weight Capacity, Black, XL

  • Item # 20UM44
  • Mfr. Model # G7037XL
WeldTech Full Body Harness with 425 lb. Weight Capacity, Black, XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This WeldTech full-body harness features Nomex® webbing material for durability in industrial applications. It also features mating strap buckles to provide security, and adjustable straps to ensure a safe and comfortable fit. Steel harness buckles help to provide added durability.
Show More Close
 

Technical Specifications

Item # 20UM44
Mfr. Model # G7037XL
UNSPSC #46182306
Shipping Weight 3.44 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Construction, General Industry
Harness Sizing XL
Weight Capacity 425 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Mating
Leg Strap Buckles Mating
Subpelvic Strap Yes
Color Black
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI Z359.1
Series WeldTech
* This product's country of origin is subject to change

Welcome Sign In