Check Availability
  • FALLTECH 

    FlowTech Full Body Harness with 310 lb. Weight Capacity, Silver, XL

  • Item # 19F339
  • Mfr. Model # G7087XL
FlowTech   Full Body Harness with 310 lb. Weight Capacity, Silver, XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight FlowTechâ„¢ harness provides maximum air circulation and multiple adjustment positions for comfort. It features forged aluminum D-rings, aluminum adjusters and buckles, and exterior pad assemblies.
Show More Close
 

Technical Specifications

Item # 19F339
Mfr. Model # G7087XL
UNSPSC #46182306
Catalog Page 1794
Shipping Weight 5.35 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Confined Space
Harness Sizing XL
Weight Capacity 310 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Silver
Harness Buckle Material Steel
Harness D-Ring Material Aluminum
Stretchable No
Tensile Strength 3600 lb.
Adjustable Yes
Standards ANSI Z359.1-2007
Series FlowTech (TM)
Includes Protective Label Cover
* This product's country of origin is subject to change

Welcome Sign In