Check Availability
  • FALLTECH 

    ComforTech ® Full Body Harness with 310 lb. Weight Capacity, Brown, S/M

  • Item # 19F334
  • Mfr. Model # G7083SM
ComforTech ® Full Body Harness with 310 lb. Weight Capacity, Brown, S/M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Incorporating gel, memory foam, and lumbar support to increase comfort, this ComforTech™ full-body harness offers 5-pt. adjustment. Features include twin breakaway lanyard keepers, a padded shoulder yoke, and waist and leg pads. Tool pouches can be mounted on the waist belt.
Show More Close
 

Technical Specifications

Item # 19F334
Mfr. Model # G7083SM
UNSPSC #46182306
Catalog Page 1794
Shipping Weight 6.7 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Construction
Harness Sizing S/M
Weight Capacity 310 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Brown
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 3600 lb.
Adjustable Yes
Standards ANSI Z359.1-2007
Series ComforTech (R)
Includes Protective Label Cover
* This product's country of origin is subject to change

Welcome Sign In