Check Availability
  • Sheet Metal Screws
  • FABORY 

    #10 x 1-1/2" Zinc-Plated Hardened Steel Tapping Sheet Metal Screw with Hex Washer Head Type, 100 PK

  • Item # 42NN91
  • Mfr. Model # U28100.019.0150
#10 x 1-1/2" Zinc-Plated Hardened Steel Tapping Sheet Metal Screw with Hex Washer Head Type, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42NN91
Mfr. Model # U28100.019.0150
UNSPSC #31161506
Shipping Weight 0.94 lbs
Country of Origin USA *
Item Tapping Sheet Metal Screw
Head Type Hex Washer
Material Hardened Steel
Finish Zinc-Plated
System of Measurement Inch
Size #10
Length 1-1/2"
Drive Type Slotted/Hex
Driver Size 0.050" to 0.060"
Head Dia. 0.305"-0.312"
Head Height 0.105"
Application Metal
Meets/Exceeds ASME B18.6.3
Package Quantity 108
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In