Check Availability
  • Eyebolts
  • FABORY 

    Eyebolt, 24.00x36.0mm, PK5

  • Item # 42NN93
  • Mfr. Model # M16000.240.0001
Eyebolt, 24.00x36.0mm, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42NN93
Mfr. Model # M16000.240.0001
UNSPSC #31161610
Shipping Weight 9.77 lbs
Country of Origin Taiwan *
Item Lifting Eye Bolt
System of Measurement Metric
Eyebolt Type Lift with Shoulder
Material Steel
Finish Plain
Thread Size M24-3
Thread Length 36mm
Shank Dia. 24.0mm
Shank Length 36.0mm
Shoulder Dia. 50.00mm
Shoulder Length 40.0mm
Eye Inside Dia. 50.0mm
Eye Outside Dia. 90.0mm
Overall Length 126.00mm
Working Load Limit 1800kg
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In