Check Availability
  • Self Drilling Screws
  • FABORY 

    1" 410 Stainless Steel Self Drilling Screw with Flat Head Type and Plain Finish

  • Item # 42NN72
  • Mfr. Model # U31880.019.0100
1" 410 Stainless Steel Self Drilling Screw with Flat Head Type and Plain Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42NN72
Mfr. Model # U31880.019.0100
UNSPSC #31161507
Shipping Weight 0.55 lbs
Country of Origin Taiwan *
Item Self Drilling Screw
Type Self Drilling
Head Type Flat
System of Measurement Inch
Thread Size #10-16
Head Color Standard
Length 1"
Material 410 Stainless Steel
Finish Plain
Driver Size #3
Head Dia. 0.362" to 0.333"
Head Height 0.116"
Head Angle (Deg.) 82-80
Drill Point Size #3
Drill Point Length 0.211"
Application For Attaching Variety of Materials to Metal Up to 12 Gauge
Meets/Exceeds SAE J78/IFI 113
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In