Check Availability
  • Self Drilling Screws
  • FABORY 

    3/4" 410 Stainless Steel Self Drilling Screw with Pan Head Type and Plain Finish

  • Item # 42NN70
  • Mfr. Model # U31870.019.0075
3/4" 410 Stainless Steel Self Drilling Screw with Pan Head Type and Plain Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42NN70
Mfr. Model # U31870.019.0075
UNSPSC #31161507
Shipping Weight 0.54 lbs
Country of Origin Taiwan *
Item Self Drilling Screw
Type Self Drilling
Head Type Pan
System of Measurement Inch
Thread Size #10-16
Head Color Standard
Length 3/4"
Material 410 Stainless Steel
Finish Plain
Drive Type Phillips
Driver Size #3
Head Dia. 0.373" to 0.357"
Head Height 0.133" to 0.122"
Drill Point Size #2
Drill Point Length 0.235"
Application For Attaching Variety of Materials to Metal Up to 12 Gauge
Meets/Exceeds SAE J78/IFI 113
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In