Check Availability
  • Self Drilling Screws
  • FABORY 

    1-1/2" 410 Stainless Steel Self Drilling Screw with Pan Head Type and Plain Finish

  • Item # 42NN69
  • Mfr. Model # U31870.016.0150
1-1/2" 410 Stainless Steel Self Drilling Screw with Pan Head Type and Plain Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42NN69
Mfr. Model # U31870.016.0150
UNSPSC #31161507
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Self Drilling Screw
Type Self Drilling Screw
Head Type Pan
System of Measurement Inch
Thread Size #8-18
Head Color Standard
Length 1-1/2"
Material 410 Stainless Steel
Finish Plain
Drive Type Phillips
Driver Size #2
Head Dia. 0.322" to 0.306"
Head Height 0.115" to 0.105"
Drill Point Size #2
Drill Point Length 0.211"
Application For Attaching Variety of Materials to Metal Up to 12 Gauge
Meets/Exceeds SAE J78/IFI 113
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In