Check Availability
  • FUNNEL KING 

    Oil Bottle Draining System,Black,5 qt.

  • Item # 10G588
  • Mfr. Model # 32947
Oil Bottle Draining System,Black,5 qt. Oil Bottle Draining System,Black,5 qt.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 10G588
Mfr. Model # 32947
UNSPSC #48101803
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Oil Bottle Draining System
Color Black
Function Holds Up To 5 Quart Sized Bottles To Ensure Last Drop Is Collected. Help The Environment By Keeping Motor Oil/chemicals Out Of Landfills. Free Standing Or Wall Mountable
Includes Stand and Bottle Holder
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov