Check Availability
  • FUNNEL KING 

    Measuring Container, Polyethylene, 10L, 13"

  • Item # 10G597
  • Mfr. Model # 32377
Measuring Container, Polyethylene, 10L, 13"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Funnel King® oil pitcher features a long, gradually sloping spout and two handles for easy, smooth pouring into hard-to-reach areas. Easy-to-read raised quart and liter measurements make measuring simple.

• Gas and oil compatible
Show More Close
 

Technical Specifications

Item # 10G597
Mfr. Model # 32377
UNSPSC #48101803
Catalog Page 932
Shipping Weight 1.4 lbs
Country of Origin China *
Item Pitcher Measuring Container
Type High Density Polyethylene
Capacity 10L
Width 13"
Color Translucent
Function Accurate And Easy Measuring Of Fluids Or Dry Goods. Long Spout Included For Hard To Reach Areas. Chemical Resistant
Includes Cover and Cap
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov