Check Availability
  • FUNNEL KING 

    Measuring Container, Removable Spout, 1qt.

  • Item # 10G591
  • Mfr. Model # 94210
Measuring Container, Removable Spout, 1qt.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 10G591
Mfr. Model # 94210
UNSPSC #48101803
Shipping Weight 0.3 lbs
Country of Origin China *
Item Measuring Container
Type Removable Spout
Capacity 1 qt.
Width 3-1/2"
Color Translucent
Function Accurate And Easy Measuring Of Fluids Or Dry Goods. Long Spout Included For Hard To Reach Areas. Chemical Resistant
Includes 11" Pour Spout
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov