Check Availability
  • FUNNEL KING 

    Funnel with Screen and Flexible Spout

  • Item # 53KJ35
  • Mfr. Model # 94460
Funnel with Screen and Flexible Spout
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Make it easier on yourself when filling transmissions, drive casings, and other hard-to-reach filler openings. The Funnel King® 1-qt. Transmission Funnel features a long, flexible spout that can reach into tight spaces and around tough bends. The removable 50-grit mesh brass strainer helps keep large particulate contaminants from causing damage.

• Fits openings smaller than 1"
Show More Close
 

Technical Specifications

Item # 53KJ35
Mfr. Model # 94460
UNSPSC #40141735
Catalog Page 931
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Funnel with Screen and Flexible Spout
Flow Capacity 1 qt.
Total Capacity 1 qt.
Diameter 6-3/8"
Material Steel
Height 7-3/8"
Length 6-1/2"
Spout Outside Dia. 9/16"
Color Silver
Application Fluid Control
Cover No
Fits Universal
Function Fluid Control
Spout 14"
Includes 50 Grit Screen
Stem Length 14"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms