Check Availability
  • FUNNEL KING 

    Funnel, 8 oz., 5/16" dia. Spout

  • Item # 4ZH69
  • Mfr. Model # 32833
Funnel, 8 oz., 5/16" dia. Spout
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Reduce spilling and fluid loss when filling storage and transport drums, and performing vehicle maintenance. This 8-oz. polyethylene Funnel King® funnel is chemical resistant for long service life when working with petroleum-based fluids. Easy to clean.

• Fits 1" bung openings
Show More Close
 

Technical Specifications

Item # 4ZH69
Mfr. Model # 32833
UNSPSC #27112902
Catalog Page 931
Shipping Weight 0.05 lbs
Country of Origin China *
Item Funnel
Flow Capacity 8 oz.
Total Capacity 8 oz.
Diameter 3-1/2"
Material Polyethylene
Height 4-1/4"
Length 4-1/4"
Spout Outside Dia. 5/16"
Color Yellow
Application Fluid Control
Cover No
Function Fluid Control
Spout 1-1/8"
Includes Hanging Tab
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms