Check Availability
  • FUNNEL KING 

    Drain Pan, 2 gal, Polypropylene, 22"

  • Item # 4CUR2
  • Mfr. Model # 40092
Drain Pan, 2 gal, Polypropylene, 22"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The Funnel KingĀ® Drip and Spill Containment Tray provides a simple, easy way to capture, contain, and dispose of drips and small spills from machinery, vehicles, and drums. Once the tray is full, simply pour off into an approved container. Made from durable, chemical-resistant polypropylene for long service life.
Show More Close
 

Technical Specifications

Item # 4CUR2
Mfr. Model # 40092
UNSPSC #40141701
Catalog Page 932
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Plastic Drain Pan
Capacity (Gal.) 2 gal.
Construction Polypropylene
Dia. 22"
Length 22"
Width 22"
Height (In.) 1-1/2"
Features Chemical Resistant. Excellent for Containing Spills and Drips from Machinery, Vehicles, and Drums.
Green Environmental Attribute 100% Total Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms