Check Availability
  • FUNCTIONAL DEVICES INC / RIB 

    Wireless Door/Window Sensor,RF 902 MHz

  • Item # 45DR70
  • Mfr. Model # WDWS-EN3
Wireless Door/Window Sensor,RF 902 MHz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45DR70
Mfr. Model # WDWS-EN3
UNSPSC #46171608
Shipping Weight 0.18 lbs
Country of Origin Canada *
Item - Relay Wireless Sensor
For Use With Mfr. No RIBW01B-EN3, RIBW24B-EN3, RIBW208B-EN3, RIBW240B-EN3, RIBW277B-EN3
Communication Method RF, 902 MHz
Wireless Range 50 to 150 ft.
Height 3.15"
Width 0.83"
Depth 0.59"
Power Source Solar Cells
Color Black
Standards FCC, IC
Includes Sensor, Magnet and (4) Screws
* This product's country of origin is subject to change

Compliance and Restrictions