Check Availability
  • FULHAM WORKHORSE 

    Electronic Ballast, 220 Max. Lamp Watts, 120 V, Instant Start, No Dimming

  • Item # 35JE69
  • Mfr. Model # WH8-120-L
Electronic Ballast, 220 Max. Lamp Watts, 120 V, Instant Start, No Dimming
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Universal voltage with instant start provides high power factor at a dedicated voltage line. For indoor and outdoor applications.
Show More Close
 

Technical Specifications

Item # 35JE69
Mfr. Model # WH8-120-L
UNSPSC #39111801
Catalog Page 474
Shipping Weight 2.25 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Instant
Ballast Lamp Type Compact Fluorescent, T2, T5HO, T8HO, T10, T10HO, T12, T12HO
Ballast Family WorkHorse
Ballast Max. Number of Lamps 6
Ballast Voltage 120
Light Output Normal
Min. Starting Temp. -20 Degrees F
Amps AC 1.8
Input Watts 13 to 220
Ballast Max. Lamp Watts 220
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Dimming Type No Dimming
Ballast Factor 1.18
Power Factor Greater Than 0.9
Total Harmonic Distortion Less Than 33.%
Length 19-1/4"
Width 1-3/4"
Height 1"
Wiring Type Parallel
Number of F13T8 Lamps 4, 5, or 6
Number of F15T8 Lamps 5 or 6
Number of F17T8 Lamps 6
Number of F18/19T8 Lamps 3, 4, 5 or 6
Number of F20T12 Lamps 3, 4, 5 or 6
Number of F24/F36T12 Lamps 2, 3, 4 or 5
Number of F24T5 Lamps 4, 5 or 6
Number of F25T12 Lamps 2, 3, or 4
Number of F25T8 Lamps 6
Number of F28T8 Lamps 6
Number of F30T12 Lamps 2, 3, 4 or 5
Number of F30T8 Lamps 3, 4, 5 or 6
Number of F32T8 Lamps 6
Number of F32T8(26W) Lamps 6
Number of F32T8(28W) Lamps 6
Number of F32T8(30W) Lamps 6
Number of F32T8U Lamps 6
Number of F34T12 Lamps 2, 3 , 4 or 5
Number of F39T5 Lamps 3, 4 or 5
Number of F40BX Lamps 3,4 or 5
Number of F40T10 Lamps 2,3,4 or 5
Number of F40T12 Lamps 2, 3, 4 or 5
Number of F40T12 U-Bend Lamps 2, 3 , 4 or 5
Number of F42/F48T12 Lamps 2 or 3
Number of F48T12 Lamps 2, 3, 4 or 5
Number of F48T8 Lamps 2, 3 or 4
Number of F50BX Lamps 2, 3 or 4
Number of F54T5 Lamps 1 or 2
Number of F55BX Lamps 1 or 3
Number of F58T8 Lamps 2
Number of F60/F64T12 Lamps 2, 3 or 4
Number of F60T12 Lamps 2 or 3
Number of F60T8 Lamps 2, 3 or 4
Number of F64T12 Lamps 2
Number of F72T12 Lamps 2, 3 or 4
Number of F80T5 Lamps 1
Number of F96T12 Lamps 2
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.