Check Availability
  • FULHAM WORKHORSE 

    Electronic Ballast, 35 Max. Lamp Watts, 120 V, Instant Start, No Dimming

  • Item # 35JE51
  • Mfr. Model # WH2-120-L
Electronic Ballast, 35 Max. Lamp Watts, 120 V, Instant Start, No Dimming
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Universal voltage with instant start provides high power factor at a dedicated voltage line. For indoor and outdoor applications.
Show More Close
 

Technical Specifications

Item # 35JE51
Mfr. Model # WH2-120-L
UNSPSC #39111801
Catalog Page 475
Shipping Weight 0.45 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Instant
Ballast Lamp Type Compact Fluorescent, 2D, T5, T5HO, T6, T8, T9, T12
Ballast Family WorkHorse
Ballast Max. Number of Lamps 2
Ballast Voltage 120
Light Output Normal
Min. Starting Temp. -20 Degrees F
Amps AC 0.33
Input Watts 5 to 35
Ballast Max. Lamp Watts 35
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Dimming Type No Dimming
Ballast Factor 1.18
Power Factor Greater Than 0.9
Total Harmonic Distortion Less Than 33.%
Length 5-1/2"
Width 1"
Height 1"
Wiring Type Parallel
Number of F13T8 Lamps 1
Number of F14T5 Lamps 1 or 2
Number of F15T8 Lamps 1
Number of F17T8 Lamps 1
Number of F18/19T8 Lamps 1
Number of F20T12 Lamps 1
Number of F21T5 Lamps 1 or 2
Number of F24T5 Lamps 1
Number of F25T8 Lamps 1
Number of F28T5 Lamps 1
Number of F28T8 Lamps 1
Number of F30T8 Lamps 1
Number of F32T8 Lamps 1
Number of F32T8(26W) Lamps 1
Number of F32T8(28W) Lamps 1
Number of F32T8(30W) Lamps 1
Number of F32T8U Lamps 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.