Check Availability
  • FULHAM SUGAR CUBE 

    Electronic Ballast Max. Lamp Watts, 120 V, Rapid Start, No Dimming

  • Item # 35JE77
  • Mfr. Model # SC-120-213-LT5
Electronic Ballast Max. Lamp Watts, 120 V, Rapid Start, No Dimming
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flicker-free operation and performs cooler running. High frequency electronic with rapid start.
Show More Close
 

Technical Specifications

Item # 35JE77
Mfr. Model # SC-120-213-LT5
UNSPSC #39111801
Catalog Page 475
Shipping Weight 0.55 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Rapid
Ballast Lamp Type T5
Ballast Family SugarCube
Ballast Max. Number of Lamps 2
Ballast Voltage 120
Light Output Normal
Min. Starting Temp. 14 Degrees F
Amps AC 0.48
Input Watts 24.52 to 33.63
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Dimming Type No Dimming
Ballast Factor 1.370
Power Factor Greater Than 0.5
Total Harmonic Distortion Less Than 139.1%
Length 5-1/2"
Width 1-5/16"
Height 1"
Wiring Type Parallel
Number of F14T5 Lamps 2
Number of F21T5 Lamps 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.