Check Availability
  • FULHAM PONY 

    Electronic CFL Ballast, 39 Max. Lamp Watts, 120 V, Rapid Ballast Start Type

  • Item # 35JE76
  • Mfr. Model # NPY-120-218-CFL
Electronic CFL Ballast, 39 Max. Lamp Watts, 120 V, Rapid Ballast Start Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flicker-free operation and performs cooler running. High frequency electronic with rapid start.
Show More Close
 

Technical Specifications

Item # 35JE76
Mfr. Model # NPY-120-218-CFL
UNSPSC #39111801
Catalog Page 475
Shipping Weight 0.46 lbs
Country of Origin China *
Item CFL Ballast
Ballast Type Electronic
Ballast Family PONY
Input Watts 26.52 to 38.84
Ballast Voltage 120
Min. Starting Temp. 14 Degrees F
Ballast Item CFL Ballast
Ballast Start Type Rapid
Ballast Max. Number of Lamps 2
Ballast Lamp Type Compact Fluorescent
Ballast Max. Lamp Watts 39
Ballast Dimming No
Ballast Dimming Type No Dimming
Ballast Factor 1.013
Power Factor Greater Than 0.5
Length 3-1/3"
Width 2-13/32"
Height 1"
Wiring Type Parallel
Light Output Normal
Special Features Residential Product Base
Total Harmonic Distortion Less Than 143.80%
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.