Check Availability
  • FULHAM PONY 

    Electronic CFL Ballast, 32 Max. Lamp Watts, 120 V, Rapid Ballast Start Type

  • Item # 35JE75
  • Mfr. Model # NPY-120-126-CFL
Electronic CFL Ballast, 32 Max. Lamp Watts, 120 V, Rapid Ballast Start Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Flicker-free operation and performs cooler running. High frequency electronic with rapid start.
Show More Close
 

Technical Specifications

Item # 35JE75
Mfr. Model # NPY-120-126-CFL
UNSPSC #39111801
Catalog Page 490
Shipping Weight 0.45 lbs
Country of Origin China *
Item CFL Ballast
Ballast Type Electronic
Ballast Family PONY
Input Watts 20.2 to 31.91
Ballast Voltage 120
Min. Starting Temp. 14 Degrees F
Ballast Item CFL Ballast
Ballast Start Type Rapid
Ballast Max. Number of Lamps 1
Ballast Lamp Type Compact Fluorescent
Ballast Max. Lamp Watts 32
Ballast Dimming No
Ballast Dimming Type No Dimming
Ballast Factor 1.046
Power Factor Greater Than 0.5
Length 3-1/3"
Width 2-13/32"
Height 1"
Wiring Type Parallel
Light Output Normal
Special Features Residential Product Base
Total Harmonic Distortion Less Than 161.87%
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.