Check Availability
  • FULHAM ICEHORSE 

    Electronic Ballast, 99 Max. Lamp Watts, 120 to 277 V, Programmed Start, No Dimming

  • Item # 35JE70
  • Mfr. Model # IH1-UNV-232-T8
Electronic Ballast, 99 Max. Lamp Watts, 120 to 277 V, Programmed Start, No Dimming
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Automatically adjusts in cold temperatures to provide optimal light output. Preheats circuit in temperatures as low as -22°F. Flicker-free operation with auto-safety latch circuit for ballast fault condition. Features deactivated lamp protection.
Show More Close
 

Technical Specifications

Item # 35JE70
Mfr. Model # IH1-UNV-232-T8
UNSPSC #39111801
Catalog Page 474
Shipping Weight 1.45 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Programmed
Ballast Lamp Type T8
Ballast Family IceHorse
Ballast Max. Number of Lamps 2
Ballast Voltage 120 to 277
Light Output Normal
Min. Starting Temp. -22 Degrees F
Amps AC 0.85
Input Watts 30 to 99
Ballast Max. Lamp Watts 99
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Dimming Type No Dimming
Ballast Factor 1.0
Power Factor Greater Than 0.98
Total Harmonic Distortion Less Than 10%
Length 12"
Width 1-3/4"
Height 1"
Wiring Type Parallel
Number of F25T8 Lamps 1 or 2
Number of F32T8 Lamps 1 or 2
Number of F40T8 Lamps 1 or 2
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.