Check Availability
  • FULHAM FIREHORSE EMERGENCY LIGHTING 

    120/277V LED Emergency Light, 0.9W, White Plastic, Nickel Cadmium Battery Chemistry

  • Item # 35GK16
  • Mfr. Model # FHEM16W
120/277V LED Emergency Light, 0.9W, White Plastic, Nickel Cadmium Battery Chemistry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Emergency light features a long life battery, energy efficiency, and high performance.
Show More Close
 

Technical Specifications

Item # 35GK16
Mfr. Model # FHEM16W
UNSPSC #55121703
Shipping Weight 1.75 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 0.9
Light Technology LED
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Nickel Cadmium
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 0.89
Output Voltage 3.6VDC
Width 4-1/2"
Length 12-1/3"
Height 4-1/2"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Operating Temp. Range 10 Degrees to 40 Degrees C
Mounting Ceiling/Wall
Optional Guard FHEMWG
Includes Assembly
Warranty 5 yr.
Standards NFPA-101, UL 924 Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms