Check Availability
  • FULHAM FIREHORSE EMERGENCY LIGHTING 

    120/277V LED Emergency Light, 1.2W, White Plastic, Nickel Cadmium Battery Chemistry

  • Item # 35GK14
  • Mfr. Model # FHEM12W
  • (1)
120/277V LED Emergency Light, 1.2W, White Plastic, Nickel Cadmium Battery Chemistry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Emergency light features a long life battery, energy efficiency, and high performance.
Show More Close
 

Technical Specifications

Item # 35GK14
Mfr. Model # FHEM12W
UNSPSC #55121703
Shipping Weight 1.9 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 1.2
Light Technology LED
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Nickel Cadmium
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 1.15
Output Voltage 3.6VDC
Width 5"
Length 12-1/3"
Height 5"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Operating Temp. Range 10 Degrees to 40 Degrees C
Mounting Ceiling/Wall
Optional Guard FHEMWG
Includes Assembly
Warranty 5 yr.
Standards NFPA-101, UL 924 Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms