Check Availability
  • FULHAM FIREHORSE EMERGENCY LIGHTING 

    120/277V LED Emergency Light, 0.9W, White Plastic, Nickel Cadmium Battery Chemistry

  • Item # 35GK12
  • Mfr. Model # FHEM10WH
120/277V LED Emergency Light, 0.9W, White Plastic, Nickel Cadmium Battery Chemistry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35GK12
Mfr. Model # FHEM10WH
UNSPSC #55121703
Shipping Weight 1.2 lbs
Country of Origin China *
Item Emergency Light - High Lumen Reflector
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 0.9
Light Technology LED
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Nickel Cadmium
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 0.89
Output Voltage 3.6VDC
Width 4"
Length 9"
Height 4"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Operating Temp. Range 20 Degrees to 30 Degrees C
Mounting Ceiling/Wall
Optional Guard FHEMWG
Includes Assembly
Warranty 5 yr.
Standards NFPA-101, UL 924 Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms