Check Availability
  • FULHAM FIREHORSE EMERGENCY LIGHTING 

    120/277V LED Emergency Light, 0.9W, White Plastic, Nickel Cadmium Battery Chemistry

  • Item # 35GK11
  • Mfr. Model # FHEM10W
120/277V LED Emergency Light, 0.9W, White Plastic, Nickel Cadmium Battery Chemistry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Snap fit construction makes this installation quick and easy. Its lighting heads are full adjustable and glare-free, containing a long life energy saving LED light source.
Show More Close
 

Technical Specifications

Item # 35GK11
Mfr. Model # FHEM10W
UNSPSC #55121703
Shipping Weight 1.2 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 0.9
Light Technology LED
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Nickel Cadmium
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 0.89
Output Voltage 3.6VDC
Width 4"
Length 9"
Height 4"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Operating Temp. Range 20 Degrees to 30 Degrees C
Mounting Ceiling/Wall
Optional Guard FHEMWG
Includes Assembly
Warranty 5 yr.
Standards NFPA-101, UL 924 Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms