Check Availability
  • FULFLO 

    25 Micron Rating Melt Blown Filter Cartridge, 2-7/16" Diameter, 40" Height, 20.00 gpm

  • Item # 38XL53
  • Mfr. Model # MBN25M40
25 Micron Rating Melt Blown Filter Cartridge, 2-7/16" Diameter, 40" Height, 20.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These filter cartridges help to reduce particulates in water, R.O prefiltration, bleach, photographic chemicals, chemical processing fluids, and oil field fluids.
Show More Close
 

Technical Specifications

Item # 38XL53
Mfr. Model # MBN25M40
UNSPSC #40161516
Shipping Weight 8.1 lbs
Country of Origin USA *
Item Melt Blown Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 25
Height 40"
Filter Diameter 2-7/16"
Filter Cartridge Media Polypropylene
Filter Flow Rate 20.00 gpm
Max. Temp. 140 Degrees F
Filter Reduces Particulates
Max. Pressure 40 psi
Application Water, R.O Prefiltration, Bleach, Photographic Chemicals, Chemical Processing Fluids, Oil Field Fluids
Inside Dia. 1"
Service Life Change at 30 psid
Standards FDA
Compliance CFR-21
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms