Check Availability
  • FULFLO 

    2" NPT 304 Stainless Steel Bag Filter Housing, Side/Bottom Outlet, 160 gpm

  • Item # 38XL30
  • Mfr. Model # EBG1D2T
2" NPT 304 Stainless Steel Bag Filter Housing, Side/Bottom Outlet, 160 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38XL30
Mfr. Model # EBG1D2T
UNSPSC #40161508
Shipping Weight 67.0 lbs
Country of Origin USA *
Item Bag Filter Housing
Filter Bag Size 2
Housing Material 304 Stainless Steel
Outlet Side/Bottom
Housing Dia. 8-5/8
Connection 2" NPT
Seal Material EPDM
Basket Material 304 Stainless Steel
Max. Pressure 150 psi
Flow Rate 160 gpm
Max. Water Temp. 300 Degrees F
Cover Type Swing Bolts Closure
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).