Check Availability
  • FUJI ELECTRIC 

    Variable Frequency Drive,2 Max. HP,3 Input Phase AC,480VAC Input Voltage

  • Item # 5HV45
  • Mfr. Model # FRN002G11W-4UX
Variable Frequency Drive,2 Max. HP,3 Input Phase AC,480VAC Input Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5HV45
Mfr. Model # FRN002G11W-4UX
UNSPSC #32101625
Shipping Weight 7.3 lbs
Country of Origin Japan *
Item Variable Frequency Drive
Max. HP 2
Enclosure NEMA 4
Input Voltage 480VAC
Max. Output Amps 3.7
Output Voltage 480VAC
Input Phase AC 3
Output Phase AC 3
With Bypass / No Bypass No Bypass
With Line Contactor / No Line Contactor No Line Contactor
Starting Torque 200%
Input Frequency 50/60 Hz
Output Frequency Range 50/60 Hz
Height 10.24"
Width 5.91"
Depth 5.71"
Protection Overload, Overvoltage, Under voltage, Input phase loss, Overheating, Short-circuit, Ground fault, Motor overload, DB resistor overheating, Stall prevention, Output phase loss, Motor protection by PTC thermistor, Auto reset
Control Method V/F Control (Sinusoidal PWM Control), Dynamic Torque-Vector Control (Sinusoidal PWM Control)
Display Type LED, LCD
Displays Input Volts, Output Amps, RPM, Frequency or Conveyor Speed
Standards UL, cUL, EMC, TUV
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms