Check Availability
  • FUJI ELECTRIC 

    Variable Frequency Drive,5 Max. HP,3 Input Phase AC,240VAC Input Voltage

  • Item # 5HV40
  • Mfr. Model # FRN005G11W-2UX
Variable Frequency Drive,5 Max. HP,3 Input Phase AC,240VAC Input Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help prevent excessive wear and tear on your equipment and designed for constant-torque applications. Protection features include brake resistor overheating, inverter heat sink, overcurrent, overvoltage, and undervoltage. The programmable Auto Start feature eliminates the need to restart unit after a momentary power failure.
Show More Close
 

Technical Specifications

Item # 5HV40
Mfr. Model # FRN005G11W-2UX
UNSPSC #32101625
Shipping Weight 10.3 lbs
Country of Origin Japan *
Item Variable Frequency Drive
Max. HP 5
Enclosure NEMA 4
Input Voltage 240VAC
Max. Output Amps 17
Output Voltage 240VAC
Input Phase AC 3
Output Phase AC 3
With Bypass / No Bypass No Bypass
With Line Contactor / No Line Contactor No Line Contactor
Starting Torque 200%
Input Frequency 50/60 Hz
Output Frequency Range 50/60 Hz
Height 10.24"
Width 5.91"
Depth 5.71"
Protection Overload, Overvoltage, Under voltage, Input phase loss, Overheating, Short-circuit, Ground fault, Motor overload, DB resistor overheating, Stall prevention, Output phase loss, Motor protection by PTC thermistor, Auto reset
Control Method V/F Control (Sinusoidal PWM Control), Dynamic Torque-Vector Control (Sinusoidal PWM Control)
Display Type LED, LCD
Displays Input Volts, Output Amps, RPM, Frequency or Conveyor Speed
Standards UL, cUL, EMC, TUV
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms