Check Availability
  • FUJI ELECTRIC 

    Inlet Filter with Cover

  • Item # 5F244
  • Mfr. Model # F-89
Inlet Filter with Cover
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Inlet filter has perforated a outer cylinder; the inner cylinder is wrapped with fine 0.009" mesh screen. Replaceable cover is made of 7/8"-thick, 100% polyester filter media. It provides 80% efficiency to 5 microns and is for use with Fuji, Gast, Rotron, Siemens, and Spencer regenerative blowers.
Show More Close
 

Technical Specifications

Item # 5F244
Mfr. Model # F-89
UNSPSC #40161501
Catalog Page 2591
Shipping Weight 11.7 lbs
Country of Origin USA *
Item Inlet Filter with Cover
Inlet (In.) 3 (M)NPT
Dia. (In.) 8-1/4
Height (In.) 23-1/2
Application For Gast, Rotron, Siemens and Spencer Regenerative Blower, To Protect Regenerative Blowers by Filtering Damaging Particles from Inlet Air
For Use with Blower No. VFC800A-7W, VFC800A-5W, VFC904A-7W, VFC904A-5W, VFD6D, VFD8, VFD9
* This product's country of origin is subject to change

Compliance and Restrictions