Check Availability
  • FSI 

    Oil Indirect Fired Air Heater, 259, 000Btu

  • Item # 38F331
  • Mfr. Model # F-HVF3101
Oil Indirect Fired Air Heater, 259, 000Btu
Qty
  • Web Price
    $10,314.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This indirect oil-fired heater is designed to be easy to maneuver, with wheels and an attached handle. It features a 17-gal. built-in multi-fuel tank, and can run on diesel #1, #2, kerosene, JP-8, and Jet A fuels. Output temperature is 160°, with a very low rate of power consumption. Can heat an area up to 450-sq. ft.
Show More Close
 

Technical Specifications

Item # 38F331
Mfr. Model # F-HVF3101
UNSPSC #30201801
Shipping Weight 270.0 lbs
Country of Origin Italy *
Item Oil Indirect Fired Air Heater
Voltage 120
Length 63"
Width 28"
Height 37"
Btu 259,000
For Use With Decon Showers, Shelters
Includes Air Heater, Duct
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.