Check Availability
  • FSI 

    Multi-Manifold Water Unit,10 x10x 16 in.

  • Item # 46MN68
  • Mfr. Model # F-MMU153
Multi-Manifold Water Unit,10 x10x 16 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46MN68
Mfr. Model # F-MMU153
UNSPSC #46182401
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Multi-Manifold Water Unit
Dimensions 10 x10x 16"
Material Aluminum/Brass
Color Orange
For Use With Decon Shower
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.