Check Availability
  • FSI 

    Multi Manifold Water Unit, Orange

  • Item # 38F336
  • Mfr. Model # F-MMU156
Multi Manifold Water Unit, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 38F336
Mfr. Model # F-MMU156
UNSPSC #46182401
Catalog Page 1820
Shipping Weight 7.3 lbs
Country of Origin USA *
Item Multi-Manifold Water Unit
Dimensions 1.5" Inlet x 6" GHT Outlet
Material Aluminum/Brass
Color Orange
For Use With Decon Shower, Hose
Includes Manifold
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.