Check Availability
  • FSI 

    Inflatable Decon Pool, 160 gal.

  • Item # 38F322
  • Mfr. Model # DAP488
Inflatable Decon Pool, 160 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 38F322
Mfr. Model # DAP488
UNSPSC #46182401
Catalog Page 1820
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Inflatable Decon Pool
Capacity 160 gal.
Height 8"
Width 4 ft.
Length 8 ft.
Material PVC
Color Red
Valve/Connection Halkey Roberts Low Pressure
For Use With Decon Showers, Shelters, Decontamination, Hazmat
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms