Check Availability
  • FSI 

    Detergent Injector, 0.9-11 gpm Flow Range

  • Item # 4LUU5
  • Mfr. Model # FSI Heat 201
Detergent Injector, 0.9-11 gpm Flow Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4LUU5
Mfr. Model # FSI Heat 201
UNSPSC #46182402
Catalog Page 1820
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Detergent Injector
Mixing Ratio 0.2 - 2 %
Flow Range 0.9-11 gpm
Max. Water Pressure 85 psi
Dimensions 5"D x 6"W x 24"H
Inlet/Outlet 3/4"
Includes Filter
For Use With Decon Showers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.