Check Availability
  • FSI 

    Equipment Decontamination System

  • Item # 460U37
  • Mfr. Model # F-EEDSS-BP2STB
Equipment Decontamination System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 460U37
Mfr. Model # F-EEDSS-BP2STB
UNSPSC #46182401
Shipping Weight 66.0 lbs
Country of Origin USA *
Item Equipment Decontamination System
Configuration Single Patient
Length 42"
Width 30"
Height 22"
Material Plastic
Color Blue
Shower Head Material Plastic
Inlet Fitting Size 1/8", 1/4"
Flow Rate 0.02 gpm
Weight Empty 29 lb.
Shelf Life Unlimited
Includes 1L Nalgene Type Bottle, Hose 3 ft., Battery
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.