Check Availability
  • FSI 

    Equipment Decontamination System

  • Item # 460U36
  • Mfr. Model # F-EEDSS-TRG
Equipment Decontamination System
Qty
  • Web Price
    $15,414.57 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 460U36
Mfr. Model # F-EEDSS-TRG
UNSPSC #46182401
Shipping Weight 200.0 lbs
Country of Origin USA *
Item Equipment Decontamination System
Configuration Single Patient
Length 50"
Width 24"
Height 42"
Material Steel
Color Black
Shower Head Material Plastic
Inlet Fitting Size 1/8", 1/4"
Flow Rate 0.04 gpm
Weight Empty 80 lb.
Shelf Life Unlimited
Includes Nozzle, External Compressed Air Supply, 5 gal. Tank, Hose 150 ft., Air Hose
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.