Check Availability
  • FSI 

    Equipment Decontamination System

  • Item # 460U35
  • Mfr. Model # F-EEDSS-GPS5
Equipment Decontamination System
Qty
  • Web Price
    $21,312.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 460U35
Mfr. Model # F-EEDSS-GPS5
UNSPSC #46182401
Catalog Page 0
Shipping Weight 480.0 lbs
Country of Origin USA *
Item Equipment Decontamination System
Configuration Single Patient
Length 72"
Width 31"
Height 40"
Material Steel
Color Black
Shower Head Material Plastic
Inlet Fitting Size 1/8", 1/4"
Flow Rate 0.05 gpm
Weight Empty 238 lb.
Shelf Life Unlimited
Includes Nozzle, Air Supply Compressor, 5 gal. Tank, Hose 100 ft., Air Hose
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.