Check Availability
  • FSI 

    Decontamination Shower,Single Patient,Bl

  • Item # 460U33
  • Mfr. Model # F-EEDSS-XT3
Decontamination Shower,Single Patient,Bl
Qty
  • Web Price
    $11,582.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 460U33
Mfr. Model # F-EEDSS-XT3
UNSPSC #0
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Decontamination Shower
Configuration Single Patient
Length 29"
Width 20"
Height 45"
Material Steel
Color Blue
Shower Head Material Plastic
Inlet Fitting Size 1/8", 1/4"
Flow Rate 0.03 gpm
Weight Empty 71 lb.
Shelf Life Unlimited
Includes Nozzle, Air Compressor, 10 ft. Electrical Cord, 3 gal. Tank, Hose 25 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.