Check Availability
  • FSI 

    Cart Mounted Wheeled Detergent Injector, 0.9 to 11 gpm Flow Range

  • Item # 38F325
  • Mfr. Model # FSI HEAT 201C
Cart Mounted Wheeled Detergent Injector, 0.9 to 11 gpm Flow Range
Qty
  • Web Price
    $4,155.02 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 38F325
Mfr. Model # FSI HEAT 201C
UNSPSC #46182402
Catalog Page 1820
Shipping Weight 78.0 lbs
Country of Origin USA *
Item Cart Mounted Wheeled Detergent Injector
Mixing Ratio 0.2 to 2 %
Flow Range 0.9 to 11 gpm
Max. Water Pressure 85 psi
Dimensions 22"D x 22"W x 52"H
Inlet/Outlet 3/4"
Includes Filter, Cart
For Use With Decon Showers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.