Check Availability
  • FSI 

    Cadaver Bag, White, 60in. Lx36in. W, PK10

  • Item # 46MN56
  • Mfr. Model # F-PCHCHILD
Cadaver Bag, White, 60in. Lx36in. W, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46MN56
Mfr. Model # F-PCHCHILD
UNSPSC #42261602
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Cadaver Bag
Length 60"
Width 36"
Thickness 1/2"
Material Vinyl
Color White
Provides Storage, Burial or Transport for Deceased
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.